




€754.71/ pieceexcl. VAT
€913.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Double-row spherical roller bearing |
Inner Diameter | 130 mm |
Outer Diameter | 210 mm |
Width | 64 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 780 kN |
Dynamic load rating | 586 kN |
Limiting speed | 3200 rpm |
Reference speed | 2400 rpm |
Performance class | Normal |
Weight | 8.43 kg |