




€616.37/ pieceexcl. VAT
€745.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2312 |
Type | Self aligning ball bearing |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 87.1 kN |
Static load rating | 28.5 kN |
Reference speed | 9500 rpm |
Limiting speed | 7000 rpm |
€590.90/ pieceexcl. VAT
€714.99incl. VAT
Estimated delivery date - 16/11/2026