






€154.46/ pieceexcl. VAT
€186.90incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2310 |
Type | Self aligning ball bearing |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 63.7 kN |
Static load rating | 20 kN |
Reference speed | 12000 rpm |
Limiting speed | 8500 rpm |
€163.12/ pieceexcl. VAT
€197.38incl. VAT
Estimated delivery date - 16/11/2026