




€192.92/ pieceexcl. VAT
€233.43incl. VAT
4 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2310 |
Type | Self aligning ball bearing |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 43.6 kN |
Static load rating | 14 kN |
Reference speed | 11000 rpm |
Limiting speed | 4000 rpm |
€196.46/ pieceexcl. VAT
€237.72incl. VAT
Estimated delivery date - 17/11/2026