




€144.52/ pieceexcl. VAT
€174.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2310 |
Type | Self aligning ball bearing |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 63.7 kN |
Static load rating | 20 kN |
Reference speed | 14000 rpm |
Limiting speed | 9500 rpm |
€163.12/ pieceexcl. VAT
€197.38incl. VAT
Estimated delivery date - 16/11/2026