






€278.77/ pieceexcl. VAT
€337.31incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2309 |
Type | Self aligning ball bearing |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 63.7 kN |
Static load rating | 19.3 kN |
Reference speed | 13000 rpm |
Limiting speed | 9000 rpm |
€327.69/ pieceexcl. VAT
€396.50incl. VAT
Estimated delivery date - 16/11/2026