




€260.75/ pieceexcl. VAT
€315.51incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2308 |
Type | Self aligning ball bearing |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | P6 |
Dynamic load rating | 54 kN |
Static load rating | 16 kN |
Reference speed | 14000 rpm |
Limiting speed | 10000 rpm |