




€112.25/ pieceexcl. VAT
€135.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2307 |
Type | Self aligning ball bearing |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 26.5 kN |
Static load rating | 8.5 kN |
Reference speed | 15000 rpm |
Limiting speed | 5600 rpm |