

€5,258.70/ pieceexcl. VAT
€6,363.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 340 mm |
Outer Diameter | 520 mm |
Width | 133 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4550 kN |
Dynamic load rating | 2812 kN |
Limiting speed | 1300 rpm |
Reference speed | 1000 rpm |
Performance class | Normal |
Weight | 97 kg |
Weight | 214 lb |