

€4,793.64/ pieceexcl. VAT
€5,800.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 320 mm |
Outer Diameter | 480 mm |
Width | 121 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3800 kN |
Dynamic load rating | 2348 kN |
Limiting speed | 1400 rpm |
Reference speed | 1100 rpm |
Performance class | Normal |
Weight | 73.5 kg |
Weight | 162 lb |