






€3,189.32/ pieceexcl. VAT
€3,859.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 280 mm |
Outer Diameter | 420 mm |
Width | 106 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2850 kN |
Dynamic load rating | 1797 kN |
Limiting speed | 1600 rpm |
Reference speed | 1300 rpm |
Fatigue load limit | 224 kN |
Performance class | Normal |
Weight | 48.8 kg |
Weight | 108 lb |
€3,353.16/ pieceexcl. VAT
€4,057.32incl. VAT
Estimated delivery date - 16/11/2026