

€2,643.15/ pieceexcl. VAT
€3,198.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 90 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1860 kN |
Dynamic load rating | 1261 kN |
Limiting speed | 2000 rpm |
Reference speed | 1600 rpm |
Performance class | Normal |
Weight | 28.2 kg |
Weight | 62.1 lb |
€1,962.44/ pieceexcl. VAT
€2,374.55incl. VAT
Estimated delivery date - 16/11/2026