




€166.88/ pieceexcl. VAT
€201.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2304 |
Type | Self aligning ball bearing |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 21 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 18.2 kN |
Static load rating | 4.75 kN |
Reference speed | 26000 rpm |
Limiting speed | 19000 rpm |