




€56.39/ pieceexcl. VAT
€68.23incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2304 |
Type | Self aligning ball bearing |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 21 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 14.3 kN |
Static load rating | 4 kN |
Reference speed | 24000 rpm |
Limiting speed | 9000 rpm |
€59.32/ pieceexcl. VAT
€71.78incl. VAT
Estimated delivery date - 16/11/2026