

€1,446.40/ pieceexcl. VAT
€1,750.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 75 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1340 kN |
Dynamic load rating | 916 kN |
Limiting speed | 2400 rpm |
Reference speed | 1900 rpm |
Performance class | Normal |
Weight | 17 kg |
Weight | 37.5 lb |
€1,435.77/ pieceexcl. VAT
€1,737.28incl. VAT
Estimated delivery date - 16/11/2026