

€1,096.12/ pieceexcl. VAT
€1,326.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 67 mm |
Bore | Tapered bore |
Internal clearance | C2 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1060 kN |
Dynamic load rating | 745 kN |
Limiting speed | 2800 rpm |
Reference speed | 2200 rpm |
Performance class | Normal |
Weight | 12.2 kg |
Weight | 26.9 lb |