






€879.53/ pieceexcl. VAT
€1,064.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Double-row spherical roller bearing |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 60 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 880 kN |
Dynamic load rating | 614 kN |
Limiting speed | 3000 rpm |
Reference speed | 2400 rpm |
Fatigue load limit | 83 kN |
Performance class | Normal |
Weight | 8.6 kg |
Weight | 19 lb |
€910.01/ pieceexcl. VAT
€1,101.11incl. VAT
Estimated delivery date - 16/11/2026