




€51.55/ pieceexcl. VAT
€62.38incl. VAT
35 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2302 |
Type | Self aligning ball bearing |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 17 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 10.8 kN |
Static load rating | 2.6 kN |
Reference speed | 32000 rpm |
Limiting speed | 12000 rpm |
€57.60/ pieceexcl. VAT
€69.70incl. VAT
Estimated delivery date - 16/11/2026