

€9,502.29/ pieceexcl. VAT
€11,497.77incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 260 mm |
Outer Diameter | 540 mm |
Width | 165 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4550 kN |
Dynamic load rating | 3680 kN |
Limiting speed | 1100 rpm |
Reference speed | 850 rpm |
Performance class | Normal |
Weight | 175 kg |
Weight | 386 lb |