

€5,736.44/ pieceexcl. VAT
€6,941.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 220 mm |
Outer Diameter | 460 mm |
Width | 145 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3450 kN |
Dynamic load rating | 2839 kN |
Limiting speed | 1400 rpm |
Reference speed | 1000 rpm |
Performance class | Normal |
Weight | 112 kg |
Weight | 247 lb |
€6,265.23/ pieceexcl. VAT
€7,580.93incl. VAT
Estimated delivery date - 16/11/2026