

€4,092.76/ pieceexcl. VAT
€4,952.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 200 mm |
Outer Diameter | 420 mm |
Width | 138 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2900 kN |
Dynamic load rating | 2439 kN |
Limiting speed | 1500 rpm |
Reference speed | 1200 rpm |
Fatigue load limit | 224 kN |
Performance class | Normal |
Weight | 88.7 kg |
Weight | 195 lb |