

€2,544.03/ pieceexcl. VAT
€3,078.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 114 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1960 kN |
Dynamic load rating | 1680 kN |
Limiting speed | 1500 rpm |
Reference speed | 1500 rpm |
Performance class | Normal |
Weight | 49.6 kg |
€2,677.47/ pieceexcl. VAT
€3,239.74incl. VAT
Estimated delivery date - 16/11/2026