






€1,848.29/ pieceexcl. VAT
€2,236.43incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 102 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1560 kN |
Dynamic load rating | 1357 kN |
Limiting speed | 2200 rpm |
Reference speed | 1700 rpm |
Fatigue load limit | 132 kN |
Performance class | Normal |
Weight | 34.8 kg |
Weight | 76.6 lb |
€1,879.62/ pieceexcl. VAT
€2,274.34incl. VAT
Estimated delivery date - 16/11/2026