






€1,210.34/ pieceexcl. VAT
€1,464.51incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 86 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1120 kN |
Dynamic load rating | 1019 kN |
Limiting speed | 2600 rpm |
Reference speed | 2000 rpm |
Fatigue load limit | 100 kN |
Performance class | Normal |
Weight | 22.2 kg |
Weight | 48.9 lb |
€1,203.41/ pieceexcl. VAT
€1,456.13incl. VAT
3 In stock - Estimated delivery date 10/11/2026