






€636.09/ pieceexcl. VAT
€769.67incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 73 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 950 kN |
Dynamic load rating | 847 kN |
Limiting speed | 3000 rpm |
Reference speed | 2400 rpm |
Fatigue load limit | 88 kN |
Performance class | Normal |
Weight | 12.9 kg |
Weight | 28.4 lb |