

€434.04/ pieceexcl. VAT
€525.19incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 64 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 695 kN |
Dynamic load rating | 637 kN |
Limiting speed | 3600 rpm |
Reference speed | 2600 rpm |
Fatigue load limit | 67 kN |
Performance class | Normal |
Weight | 8.48 kg |
Weight | 18.7 lb |
€503.41/ pieceexcl. VAT
€609.13incl. VAT
Estimated delivery date - 16/11/2026