

€165.10/ pieceexcl. VAT
€199.77incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Double-row spherical roller bearing |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 43 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 280 kN |
Dynamic load rating | 280 kN |
Limiting speed | 5600 rpm |
Reference speed | 4300 rpm |
Performance class | Normal |
Weight | 2.27 kg |
Weight | 5.01 lb |
€189.90/ pieceexcl. VAT
€229.78incl. VAT
Estimated delivery date - 16/11/2026