






€6,468.68/ pieceexcl. VAT
€7,827.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 22252 |
Type | Spherical roller bearing |
Inner Diameter | 260 mm |
Outer Diameter | 480 mm |
Width | 130 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3550 kN |
Dynamic load rating | 2722 kN |
Limiting speed | 1600 rpm |
Reference speed | 1200 rpm |
Fatigue load limit | 285 kN |
Performance class | SKF Explorer |
Weight | 99.8 kg |
Weight | 220 lb |