

€4,824.06/ pieceexcl. VAT
€5,837.11incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Width | 120 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3000 kN |
Dynamic load rating | 2258 kN |
Limiting speed | 1800 rpm |
Reference speed | 1300 rpm |
Performance class | Normal |
Weight | 77.5 kg |
Weight | 171 lb |