

€2,739.78/ pieceexcl. VAT
€3,315.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 98 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1930 kN |
Dynamic load rating | 1526 kN |
Limiting speed | 2200 rpm |
Reference speed | 1600 rpm |
Performance class | Normal |
Weight | 41.7 kg |
Weight | 91.9 lb |
€2,843.24/ pieceexcl. VAT
€3,440.32incl. VAT
Estimated delivery date - 16/11/2026