

€2,391.73/ pieceexcl. VAT
€2,893.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 92 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1700 kN |
Dynamic load rating | 1342 kN |
Limiting speed | 2400 rpm |
Reference speed | 1700 rpm |
Performance class | Normal |
Weight | 34.5 kg |
Weight | 76 lb |
€2,237.79/ pieceexcl. VAT
€2,707.73incl. VAT
Estimated delivery date - 16/11/2026