

€2,078.57/ pieceexcl. VAT
€2,515.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 86 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1560 kN |
Dynamic load rating | 1237 kN |
Limiting speed | 2600 rpm |
Reference speed | 1800 rpm |
Performance class | Normal |
Weight | 28.5 kg |
Weight | 62.9 lb |
€2,058.34/ pieceexcl. VAT
€2,490.59incl. VAT
Estimated delivery date - 16/11/2026