

€1,272.08/ pieceexcl. VAT
€1,539.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 80 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1290 kN |
Dynamic load rating | 1043 kN |
Limiting speed | 2800 rpm |
Reference speed | 2000 rpm |
Performance class | Normal |
Weight | 22.2 kg |
Weight | 49 lb |
€1,338.95/ pieceexcl. VAT
€1,620.13incl. VAT
Estimated delivery date - 16/11/2026