

€688.79/ pieceexcl. VAT
€833.44incl. VAT
5 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 64 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 930 kN |
Dynamic load rating | 758 kN |
Limiting speed | 3600 rpm |
Reference speed | 2600 rpm |
Fatigue load limit | 88 kN |
Performance class | Normal |
Weight | 11 kg |
Weight | 24.2 lb |
€676.18/ pieceexcl. VAT
€818.18incl. VAT
Estimated delivery date - 17/11/2026