






€386.99/ pieceexcl. VAT
€468.26incl. VAT
29 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 53 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 640 kN |
Dynamic load rating | 572 kN |
Limiting speed | 4000 rpm |
Reference speed | 3000 rpm |
Fatigue load limit | 63 kN |
Performance class | Normal |
Weight | 6.87 kg |
Weight | 15.1 lb |
€440.11/ pieceexcl. VAT
€532.53incl. VAT
4 In stock - Estimated delivery date 10/11/2026