




€763.93/ pieceexcl. VAT
€924.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2222 |
Type | Self aligning ball bearing |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 53 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 124 kN |
Static load rating | 52 kN |
Reference speed | 6000 rpm |
Limiting speed | 4300 rpm |
€913.42/ pieceexcl. VAT
€1,105.24incl. VAT
Estimated delivery date - 17/11/2026