

€175.50/ pieceexcl. VAT
€212.36incl. VAT
38 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 270 kN |
Dynamic load rating | 243 kN |
Limiting speed | 6000 rpm |
Reference speed | 4300 rpm |
Fatigue load limit | 29 kN |
Performance class | Normal |
Weight | 2.05 kg |
Weight | 4.51 lb |
€210.01/ pieceexcl. VAT
€254.11incl. VAT
11 In stock - Estimated delivery date 10/11/2026