






€140.93/ pieceexcl. VAT
€170.53incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 222 |
Type | Double-row spherical roller bearing |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 31 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 228 kN |
Dynamic load rating | 213 kN |
Limiting speed | 6700 rpm |
Reference speed | 5000 rpm |
Fatigue load limit | 25.5 kN |
Performance class | Normal |
Weight | 1.56 kg |
Weight | 3.45 lb |
€158.62/ pieceexcl. VAT
€191.93incl. VAT
Estimated delivery date - 16/11/2026