






€84.14/ pieceexcl. VAT
€101.81incl. VAT
110 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 22210 |
Type | Spherical roller bearing |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 108 kN |
Dynamic load rating | 107 kN |
Limiting speed | 9500 rpm |
Reference speed | 7000 rpm |
Fatigue load limit | 12 kN |
Performance class | SKF Explorer |
Weight | 0.6 kg |
Weight | 1.33 lb |
€99.49/ pieceexcl. VAT
€120.38incl. VAT
11 In stock - Estimated delivery date 10/11/2026