




€635.32/ pieceexcl. VAT
€768.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2219 |
Type | Self aligning ball bearing |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 43 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 83.2 kN |
Static load rating | 34.5 kN |
Reference speed | 7000 rpm |
Limiting speed | 5000 rpm |
€595.35/ pieceexcl. VAT
€720.37incl. VAT
Estimated delivery date - 17/11/2026