




€377.20/ pieceexcl. VAT
€456.41incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2218 |
Type | Self aligning ball bearing |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 70.2 kN |
Static load rating | 28.5 kN |
Reference speed | 7500 rpm |
Limiting speed | 5300 rpm |
€362.56/ pieceexcl. VAT
€438.70incl. VAT
Estimated delivery date - 16/11/2026