SKF

SKF 2214, Self aligning ball bearing, Cylindrical bore, 70 mm ID, 125 mm OD, 31 mm WD

  • ERIKS:23755506
  • Manufacturer:7316576605741
Image 1
Image 2
Image 1
Image 2
Double Row Self Aligning Ball Bearing with Steel Cage. Designed to be insensitive to angular misalignments of the shaft relative to the housing it is particularly suitable for applications where considerable shaft deflections or misalignment are to be expected.
Save to list

€152.08/ pieceexcl. VAT

€184.02incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
2214
Type
Self aligning ball bearing
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
31 mm
Bore
Cylindrical bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard
Dynamic load rating
44.2 kN
Static load rating
17 kN
Reference speed
10000 rpm
Limiting speed
6700 rpm