




€192.17/ pieceexcl. VAT
€232.53incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2214 |
Type | Self aligning ball bearing |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 35.8 kN |
Static load rating | 14.6 kN |
Reference speed | 10000 rpm |
Limiting speed | 3400 rpm |
€216.49/ pieceexcl. VAT
€261.95incl. VAT
Estimated delivery date - 17/11/2026