




€177.10/ pieceexcl. VAT
€214.29incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2213 |
Type | Self aligning ball bearing |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 35.1 kN |
Static load rating | 14 kN |
Reference speed | 10000 rpm |
Limiting speed | 3600 rpm |
€134.21/ pieceexcl. VAT
€162.39incl. VAT
Estimated delivery date - 16/11/2026