




€116.73/ pieceexcl. VAT
€141.24incl. VAT
8 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2212 |
Type | Self aligning ball bearing |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 31.2 kN |
Static load rating | 12.2 kN |
Reference speed | 11000 rpm |
Limiting speed | 3800 rpm |
€109.28/ pieceexcl. VAT
€132.23incl. VAT
Estimated delivery date - 17/11/2026