






€88.51/ pieceexcl. VAT
€107.10incl. VAT
52 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2210 |
Type | Self aligning ball bearing |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 22.9 kN |
Static load rating | 8.15 kN |
Reference speed | 14000 rpm |
Limiting speed | 4800 rpm |
€73.33/ pieceexcl. VAT
€88.73incl. VAT
Estimated delivery date - 16/11/2026