




€60.66/ pieceexcl. VAT
€73.40incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2209 |
Type | Self aligning ball bearing |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | Standard |
Dynamic load rating | 32.5 kN |
Static load rating | 10.6 kN |
Reference speed | 15000 rpm |
Limiting speed | 10000 rpm |
€65.60/ pieceexcl. VAT
€79.38incl. VAT
Estimated delivery date - 17/11/2026