




€83.92/ pieceexcl. VAT
€101.54incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2209 |
Type | Self aligning ball bearing |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 22.9 kN |
Static load rating | 7.8 kN |
Reference speed | 15000 rpm |
Limiting speed | 5300 rpm |
€65.60/ pieceexcl. VAT
€79.38incl. VAT
Estimated delivery date - 16/11/2026