SKF

SKF 2208 ETN9/W64, Self aligning ball bearing, Cylindrical bore, 40 mm ID, 80 mm OD, 23 mm WD

  • ERIKS:23195302
  • Manufacturer:7316570366631
Image 1
Image 2
Image 1
Image 2
Double row self-aligning ball bearing with an Injection moulded snap-type cage of glass fibre reinforced polyamide 66, ball centred.
W64 = with Solid Oil
Save to list

€229.22/ pieceexcl. VAT

€277.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
2208
Type
Self aligning ball bearing
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
23 mm
Bore
Cylindrical bore
Sealing
Open
Internal clearance
CN (normal)
Running accuracy
Standard
Dynamic load rating
31.9 kN
Static load rating
10 kN
Reference speed
16000 rpm
Limiting speed
11000 rpm