






€58.71/ pieceexcl. VAT
€71.04incl. VAT
32 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 2207 |
Type | Self aligning ball bearing |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | Standard |
Dynamic load rating | 19 kN |
Static load rating | 6 kN |
Reference speed | 18000 rpm |
Limiting speed | 6300 rpm |